Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 45 to 160 psi Range

  • Mfr # 31EG3ENX

  • Zoro # G1572943


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
45 to 160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31EG3ENX
Zoro #
G1572943
UPC #
-
Country of Origin
Poland

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
45 to 160 psi
Factory On Setting
80 psi
Factory Off Setting
100 psi
Standards
CSA and CE Certified, UL Listed
Overload Protection
2.5 to 4A
Temp. Range
-22 Degrees to 257 Degrees F
Unloader
1/4" Compression
Series
MDR3/OL
Pressure Switch Unloader
1/4 in Compression
Manual Switch Action
Auto/Off/Reset
AC Contact Rating
30A
Pressure Switch Electrical Contact Form
3PST
Pressure Switch Range
45 to 160 psi
Pressure Switch Factory On/Off Setting
80/100 psi
Pressure Switch Differential
15 to 70 psi
Phase
Three
Pressure Switch Port Type
4-Port (1) 3/8" and (3) 1/4" FNPT
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Differential Pressure - Minimum
15 psi
Overload Protection - Minimum
2.5 A
Pressure - Maximum
160 psi
Overload Protection - Maximum
4 A
Horsepower @ Single Phase - 240V AC
1/3 hp
Actuator Style
Diaphragm
Differential Pressure - Maximum
70 psi
Pressure - Minimum
45 psi
Product Type
Water and Air Pressure Switch
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Single Phase - 120V AC
1/8 hp
Horsepower @ Three Phase - 240V AC
1 hp
Switch Function Configuration
Auto/Off/Reset

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off/Reset, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 80/100 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 15 to 70 psi, Pressure Switch Range 45 to 160 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3/OL, HP @ 1 Phase - 120V 1/8 hp, HP @ 1 Phase - 240V 1/3 hp, HP @ 3 Phase - 240V 1 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.