Shop CONDOR USA

Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 45 to 160 psi Range

  • Mfr # 31GG3ENX
  • Zoro # G0655365

product price: 
$
96.90
/ea

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
45 to 160 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31GG3ENX
Zoro #
G0655365
UPC #
-
Country of Origin
Poland
Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
45 to 160 psi
Factory On Setting
100 psi
Factory Off Setting
125 psi
Standards
CSA and CE Certified, UL Listed
Unloader
1/4" Compression
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Pressure Switch Unloader
1/4 in Compression
Series
MDR3/OL
Phase
Three
Overload Protection
2.5 to 4A
Pressure Switch Range
45 to 160 psi
Pressure Switch Differential
15 to 70 psi
Pressure Switch Electrical Contact Form
3PST
AC Contact Rating
30A
Pressure Switch Factory On/Off Setting
100/125 psi
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Port Type
4-Port (1) 3/8" and (3) 1/4" FNPT
Manual Switch Action
Auto/Off/Reset
Overload Protection - Maximum
4 A
Differential Pressure - Maximum
70 psi
Actuator Style
Diaphragm
Switch Function Configuration
Auto/Off/Reset
Horsepower @ Single Phase - 240V AC
1/3 hp
Product Type
Water and Air Pressure Switch
Horsepower @ Single Phase - 120V AC
1/8 hp
Horsepower @ Three Phase - 240V AC
1 hp
Horsepower @ Three Phase - 480V AC
2 hp
Overload Protection - Minimum
2.5 A
Differential Pressure - Minimum
15 psi
Pressure - Minimum
45 psi
Pressure - Maximum
160 psi
NEMA Enclosure Rating
1
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
257 Degrees F
Pressure Switch Action Type
Standard
Switch Structure
3PST
Compatible Media
Compressed Air, Liquid
Electrical Connection
Screw-Clamp Terminal
Proof Pressure
580 psi
Deadband Adjustability
Adjustable
IP Rating
IP54

Dimensions

Manufacturer Warranty Length
1 yr

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off/Reset, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 100/125 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 15 to 70 psi, Pressure Switch Range 45 to 160 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 1/8 hp, HP @ 1 Phase - 240V 1/3 hp, HP @ 3 Phase - 240V 1 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.