Shop CONDOR USA

Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 60 to 232 psi Range

  • Mfr # 31WG3ENX
  • Zoro # G1350946

product price: 
$
96.90
/ea

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
60 to 232 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31WG3ENX
Zoro #
G1350946
UPC #
-
Country of Origin
Poland

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
60 to 232 psi
Factory On Setting
160 psi
Factory Off Setting
200 psi
Standards
CSA and CE Certified, UL Listed
Overload Protection
2.5 to 4A
Series
MDR3/OL
Pressure Switch Factory On/Off Setting
160/200 psi
Pressure Switch Port Type
4-Port (1) 3/8" and (3) 1/4" FNPT
Unloader
1/4" Compression
Manual Switch Action
Auto/Off/Reset
Pressure Switch Differential
30 to 110 psi
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Temp. Range
-22 Degrees to 257 Degrees F
AC Contact Rating
30A
Phase
Three
Pressure Switch Electrical Contact Form
3PST
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Range
60 to 232 psi
Horsepower @ Three Phase - 240V AC
1 hp
Actuator Style
Diaphragm
Horsepower @ Three Phase - 480V AC
2 hp
Overload Protection - Minimum
2.5 A
Pressure - Minimum
60 psi
Differential Pressure - Minimum
30 psi
Horsepower @ Single Phase - 240V AC
1/3 hp
Product Type
Water and Air Pressure Switch
Pressure - Maximum
232 psi
Differential Pressure - Maximum
110 psi
Switch Function Configuration
Auto/Off/Reset
Horsepower @ Single Phase - 120V AC
1/8 hp
Overload Protection - Maximum
4 A
NEMA Enclosure Rating
1
Operating Temperature - Minimum
-22 Degrees F
Pressure Switch Action Type
Standard
Operating Temperature - Maximum
257 Degrees F
Electrical Connection
Screw-Clamp Terminal
Deadband Adjustability
Adjustable
Switch Structure
3PST
Compatible Media
Compressed Air, Liquid
Proof Pressure
580 psi
IP Rating
IP54

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off/Reset, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 160/200 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 to 110 psi, Pressure Switch Range 60 to 232 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 1/8 hp, HP @ 1 Phase - 240V 1/3 hp, HP @ 3 Phase - 240V 1 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.