Pressure Switch, Standard, DPST, 4 Ports, 1/4" FNPT, 20 to 105 psi Range

  • Mfr # 11ECXX

  • Zoro # G3013437


product price: $21.79
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
4
Pressure Connection Type
1/4" FNPT
Range
20 to 105 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11ECXX
Zoro #
G3013437
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
4
Pressure Connection Type
1/4" FNPT
Range
20 to 105 psi
Factory On Setting
80 psi
Factory Off Setting
100 psi
Standards
CSA Certified, UL Listed
AC Contact Rating
26A @ 240V
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Port Type
(4) Port, 1/4 in FNPT
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Unloader
No
Pressure Switch Range
20 to 105 psi
Series
MDR11
Pressure Switch Factory On/Off Setting
80/100 psi
Pressure Switch Application
Air Compressor
Pressure Switch Differential
20 to 45 psi
Manual Switch Action
None
Special Features
11 Bar/160 psi Maximum Cut-Out Pressure, 4 kW/4 hp Switching Capacity
Phase
Single
Product Type
Water and Air Pressure Switch
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Pressure - Maximum
105 psi
Switch Function Configuration
None
Actuator Style
Diaphragm
Differential Pressure - Maximum
45 psi
Pressure - Minimum
20 psi
Differential Pressure - Minimum
20 psi

Description

Pressure Switch, Air Compressor, Manual Switch Action None, (4) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 80/100 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 45 psi, Pressure Switch Range 20 to 105 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.