Pressure Switch, Standard, DPST, 4 Ports, 1/4" NPT, 50 to 200 psi Range

  • Mfr # 11WC2E

  • Zoro # G2691683


product price: $26.14
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
4
Pressure Connection Type
1/4" NPT
Range
50 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11WC2E
Zoro #
G2691683
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
4
Pressure Connection Type
1/4" NPT
Range
50 to 200 psi
Factory On Setting
160 psi
Factory Off Setting
200 psi
Standards
CSA Certified, UL Listed
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Application
Air Compressor
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Range
50 to 200 psi
Special Features
11 Bar/160 psi Maximum Cut-Out Pressure, 4 kW/4 hp Switching Capacity
Pressure Switch Port Type
(4) Port, 1/4 in FNPT
Pressure Switch Factory On/Off Setting
160/200 psi
Series
MDR11
Pressure Switch Differential
40 to 65 psi
AC Contact Rating
26A @ 240V
Manual Switch Action
Auto/Off
Pressure Switch Electrical Contact Form
DPST
Phase
Single
Product Type
Water and Air Pressure Switch
Horsepower @ Single Phase - 240V AC
3 hp
Pressure - Maximum
200 psi
Horsepower @ Single Phase - 120V AC
2 hp
Differential Pressure - Maximum
65 psi
Pressure - Minimum
50 psi
Actuator Style
Diaphragm
Switch Function Configuration
Auto/Off
Differential Pressure - Minimum
40 psi

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (4) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 160/200 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 40 to 65 psi, Pressure Switch Range 50 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR11, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, Temp. Range -22 Degrees to 257 Degrees F, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.