Pressure Switch, Standard, SPDT, 1/4" NPT, 116 to 1740 psi Range

  • Mfr # MDR-F 120HH-S E4

  • Zoro # G8477481


product price:  $244.54
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Range
116 to 1740 psi
Factory On Setting
580 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-F 120HH-S E4
Zoro #
G8477481
UPC #
-
Country of Origin
Germany

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Range
116 to 1740 psi
Factory On Setting
580 psi
Factory Off Setting
1160 psi
Standards
CSA C22.2, DIN 40 050/IEC 529, UL 508
Actuation Type
Piston
DC Contact Rating
6A @ 12V
Series
MDR-F
AC Contact Rating
10A @ 230V
Pressure Switch Range
116 to 1740 psi
IP Rating
IP54, IP65
Pressure Switch Factory On/Off Setting
580/1160 psi
Pressure Switch Port Type
(1) Port, 1/4 in FNPT
Pressure Switch Differential
116 to 1610 psi
Pressure Switch Electrical Contact Form
SPDT
Pressure - Minimum
580 psi
Differential Pressure - Maximum
3,364.88 psi
Pressure - Maximum
1,160 psi
Differential Pressure - Minimum
1,682.44 psi

Description

Pressure Switch, Differential 116 to 1610 psi, Range 116 to 1740 psi, Port Type 1-Port 1/4 in FNPT, Contact Form 1NO/1NC, NEMA Rating 1, Actuation Type Piston, Action Standard, Series MDR-F, Factory On/Off Setting 580/1160 psi, AC Contact Rating 15 A @ 250 V, DC Contact Rating 6 A @ 12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.