Shunt Trip Relay, 208V, 60 Hz, MDR3 Series
Mfr # RA3H
Zoro # G1011324
product price: $55.55
/eaSold in multiples of 8 for $444.40
Key Features
For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Voltage
208V AC
Type
208V, 60Hz
Phase
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA3H
Zoro #
G1011324
UPC #
-
Country of Origin
Poland
Details
Item
Shunt Trip Relay
For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Voltage
208V AC
Type
208V, 60Hz
Phase
Not Specified
Hz
60
Frequency
60 Hz
Product Type
Shunt Trip Relay
Description
Shunt Trip Relay, 208V, 60Hz, For Use With Condor MDR3 Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.