Zoro Homepage

Shunt Trip Relay, 480V, 60 Hz, MDR3 Series

  • Mfr # RA3M

  • Zoro # G2526973


product price: $49.99
/ea

Key Features

For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Type
480V, 60Hz
Phase
Not Specified
Voltage
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA3M
Zoro #
G2526973
UPC #
-
Country of Origin
Poland

Details

Item
Shunt Trip Relay
For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Type
480V, 60Hz
Phase
Not Specified
Voltage
480V AC
Hz
60
Product Type
Shunt Trip Relay
Frequency
60 Hz

Description

Shunt Trip Relay, 480V, 60Hz, For Use With Condor MDR3 Series Pressure Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.