Zoro Homepage

Thermal Overload, 10 to 16A, 3-Phase, MDR3

  • Mfr # SK-R3/16

  • Zoro # G5199415


product price: $49.19
/ea

Key Features

For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Amps
10 to 16
Phase
Three
Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-R3/16
Zoro #
G5199415
UPC #
-
Country of Origin
Poland

Details

Item
Thermal Overload
For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Amps
10 to 16
Phase
Three
Voltage
600V AC
Type
Overload Block
Current - Minimum
10 A
Product Type
Thermal Overload for MDR 3 Pressure Switch
Current - Maximum
16 A

Description

Thermal Overload, Voltage 600V AC, Overload Block, Amps 10 to 16, Not Applicable Hz, Three Phase, Not Specified, Thread Size Not Applicable, Tube Size Not Applicable, For Use With Condor MDR3 Series Pressure Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.