Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Overload, 4 to 6.3A, 3 Phase, MDR3

  • Mfr # SK-R3/6.3

  • Zoro # G1142021


product price: $49.92
/ea

Key Features

For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Type
Overload Block
Phase
Three
Amps
4 to 6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-R3/6.3
Zoro #
G1142021
UPC #
-
Country of Origin
Poland

Details

Item
Thermal Overload
For Use With
Condor MDR3 Series Pressure Switches
Material
Not Specified
Type
Overload Block
Phase
Three
Amps
4 to 6.3
Voltage
600V AC
Current - Maximum
6.3 A
Current - Minimum
4 A
Product Type
Thermal Overload for MDR 3 Pressure Switch

Description

Thermal Overload, Voltage 600V AC, Overload Block, Amps 4 to 6.3, Not Applicable Hz, Three Phase, Not Specified, Thread Size Not Applicable, Tube Size Not Applicable, For Use With Condor MDR3 Series Pressure Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.