Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unloader Valve, MDR11 Series, Standard

  • Mfr # EV1Wi

  • Zoro # G3144434


product price: $9.89
/ea

Key Features

For Use With
Condor MDR11 Series Pressure Switches
Material
Not Specified
Thread Size
1/4 in
Type
Standard
Product Type
90 Degrees Unloader Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV1Wi
Zoro #
G3144434
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4 in

Details

Item
Unloader Valve
For Use With
Condor MDR11 Series Pressure Switches
Material
Not Specified
Type
Standard
Product Type
90 Degrees Unloader Valve
Compatible Product Type
MDR11 Series Pressure Switch

Description

Unloader Valve, Standard, For Use With Condor MDR11 Series Pressure Switches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.