Vaccination Directional Sign, 12 in H, 18 in W, Aluminum, English, 60XZ80
- Mfr # 60XZ80
- Zoro # G500410924
product price:Â
$
71.99
/ea
Key Features
Header
No Header
Legend
Vaccination Station Ahead
Width
18 in
Height
12 in
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60XZ80
- Zoro #
- G500410924
- UPC #
- -
- Country of Origin
- United States
- Item
- Vaccination Directional Sign
- Header
- No Header
- Legend
- Vaccination Station Ahead
- Sign Material
- Aluminum
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Engineer
Dimensions
- Width
- 18 in
- Height
- 12 in
Description
Vaccination Directional Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Header No Header, Legend Vaccination Station Ahead, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.