This item is Discontinued.

Condor Vaccine Freezer Sign, 10 in W x 7 in H, English, Aluminum, White 60YF83

Vaccine Freezer Sign, 10 in W x 7 in H, English, Aluminum, White (Discontinued)

  • Mfr # 60YF83
  • Zoro # G200461127
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60YF83
Zoro #
G200461127
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Vaccine Freezer Sign
Header
Notice
Legend
Vaccine Freezer No Food Or Drinks Do Not Unplug
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective

Description

Vaccine Freezer Sign, Height 7 in, Width 10 in, Sign Material Aluminum, Header Notice, Legend Vaccine Freezer No Food Or Drinks Do Not Unplug, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.