Vaccine Freezer Sign, 10 in W x 7 in H, English, Polyethylene, White

  • Mfr # 60YF84

  • Zoro # G100461128


product price:  $6.39
/ea
Sold in multiples of 3 for $19.17

Key Features

Header
Notice
Legend
Vaccine Freezer No Food Or Drinks Do Not Unplug
Width
10 in
Height
7 in
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60YF84
Zoro #
G100461128
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Vaccine Freezer Sign
Header
Notice
Legend
Vaccine Freezer No Food Or Drinks Do Not Unplug
Sign Material
Polyethylene
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective

Description

Vaccine Freezer Sign, Height 7 in, Width 10 in, Sign Material Polyethylene, Header Notice, Legend Vaccine Freezer No Food Or Drinks Do Not Unplug, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.