Vaccine Freezer Sign, 10 in W x 7 in H, English, Vinyl, White
Mfr # 60YF85
Zoro # G800461121
product price:Â $3.89
/ea
Sold in multiples of 4 for $15.56
Key Features
Header
Notice
Legend
Vaccine Freezer No Food Or Drinks Do Not Unplug
Width
10 in
Height
7 in
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60YF85
Zoro #
G800461121
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Vaccine Freezer Sign
Header
Notice
Legend
Vaccine Freezer No Food Or Drinks Do Not Unplug
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Vaccine Freezer Sign, Height 7 in, Width 10 in, Sign Material Vinyl, Header Notice, Legend Vaccine Freezer No Food Or Drinks Do Not Unplug, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.