This item is Discontinued.

Condor Vaccine Freezer Sign, 14 in W x 10 in H, English, Vinyl, White 60YF88

This item is Discontinued.

Condor

Vaccine Freezer Sign, 14 in W x 10 in H, English, Vinyl, White (Discontinued)

Mfr # 60YF88
Zoro # G400461118
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60YF88
Zoro #
G400461118
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Vaccine Freezer Sign
Header
Notice
Legend
Vaccine Freezer No Food Or Drinks Do Not Unplug
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective

Description

Vaccine Freezer Sign, Height 10 in, Width 14 in, Sign Material Vinyl, Header Notice, Legend Vaccine Freezer No Food Or Drinks Do Not Unplug, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.