Vaccine Refrigerator Freezer Sign, 14 in W x 10 in H, English, Vinyl, White
Mfr # 60YF94
Zoro # G100461135
product price:Â $4.89
/ea
Sold in multiples of 3 for $14.67
Key Features
Header
Warning
Legend
Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage
Width
14 in
Height
10 in
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60YF94
Zoro #
G100461135
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Vaccine Refrigerator Freezer Sign
Header
Warning
Legend
Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Vaccine Refrigerator Freezer Sign, Height 10 in, Width 14 in, Sign Material Vinyl, Header Warning, Legend Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.