Vaccine Refrigerator Freezer Sign, 60YF92
Mfr # 60YF92
Zoro # G900461137
product price: $22.19
/eaKey Features
Header
Warning
Legend
Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage
Width
14 in
Height
10 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60YF92
Zoro #
G900461137
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Vaccine Refrigerator Freezer Sign
Header
Warning
Legend
Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Vaccine Refrigerator Freezer Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Header Warning, Legend Do Not Unplug The Refrigerator/Freezer Or Break Circuit Expensive Vaccine In Storage, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.