Vaccine Refrigerator Freezer Sign, 60YG36
Mfr # 60YG36
Zoro # G700460996
product price: $9.39
/eaSold in multiples of 2 for $18.78
Key Features
Header
No Header
Legend
Contains Vaccine Do Not Unplug
Width
10 in
Height
14 in
Sign Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60YG36
Zoro #
G700460996
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Vaccine Refrigerator Freezer Sign
Header
No Header
Legend
Contains Vaccine Do Not Unplug
Sign Material
Polyethylene
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Description
Vaccine Refrigerator Freezer Sign, Height 14 in, Width 10 in, Sign Material Polyethylene, Header No Header, Legend Contains Vaccine Do Not Unplug, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.