Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bump Cap, Long Brim Baseball, Inner Shell ABS, Outer Cotton, Hook-and-Loop Suspension, Khaki

  • Mfr # 23Z354

  • Zoro # G4738797


product price: $16.59
/ea

Key Features

Fits Hat Size
6-3/4 to 7-3/8
Head Protection Material
Inner Shell ABS, Outer Cotton
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23Z354
Zoro #
G4738797
UPC #
190735055090
Country of Origin
Taiwan, Province of China

Dimensions

Fits Hat Size
6-3/4 to 7-3/8

Details

Item
Bump Cap
Head Protection Material
Inner Shell ABS, Outer Cotton
Color
Khaki
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Head Protection Brand
CONDOR
Includes LED Lights
No
Accessory Mounting Options
None
Head Protection Graphics
No Graphics

Description

Vented Bump Cap, Baseball Style, Khaki, Fits Hat Size 6-3/4 to 7-3/8, Shell Material Inner Shell ABS, Outer 100 Percent Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.