Zoro Homepage

Vertical Cylinder Storage, Capacity 18

  • Mfr # 5CHL3

  • Zoro # G7616673


product price: $1,162.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
18 Compressed Gas Cylinders
Finish
Powder Coated
Rated For Flammable Storage
Yes
Number of Cabinet Shelves
0
Includes
Predrilled Holes for Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CHL3
Zoro #
G7616673
UPC #
190735524428
Country of Origin
China

Dimensions

Overall Height
65"
Overall Width
60"
Height
65 in
Width
60 in
Depth
30 in
Overall Depth
30"
Compatible Tank Size
20 lb to 48 lb
Exterior Height
65 in
Exterior Depth
30 in
Exterior Width
60 in
Overall WxDxH
60 in x 30 in x 65 in
Maximum Tank Size
48 lb
Minimum Tank Size
20 lb

Details

Cylinder Capacity
18 Compressed Gas Cylinders
Finish
Powder Coated
Rated For Flammable Storage
Yes
Number of Cabinet Shelves
0
Includes
Predrilled Holes for Mounting
Safety Cabinet Standards
OSHA 1910.110, NFPA 58
Safety Cabinet Application
Cylinder Cabinet
Color
Yellow
Cylinder Cabinet Storage Type
Vertical
Assembled/Unassembled
Unassembled
Item
Cylinder Storage Cabinet
Safety Cabinet Door Type
Manual
Roof Material
14 ga Steel
Standards
NFPA 58, OSHA 1910.110
Construction
Angle Iron Frame, Expanded Metal
Door Closure Type
Manual
Roof Construction
Solid
Vertical Cylinder Capacity
18
Assembled
Unassembled
NFPA 58
NFPA 58 Compliant
Storage Container Type
LP Gas Cylinders
OSHA Standard
1910.110
NFPA 99
Not NFPA 99 Compliant
Cylinder Storage Orientation
Vertical
Material
Steel
Number of Shelves
0
Door Type
Hinged
Door Handle Type
Hasp Lock
Lock Type
Padlock
NFPA 30
NFPA 30 Compliant
Fire Lined
Fire Lining Not Included

Description

Cylinder Storage Cabinet, Assembled Unassembled, Color Yellow, Compatible Tank Size 20 lb to 48 lb, Construction Angle Iron Frame, Expanded Metal, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 65 in, Exterior Width 60 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity Not Applicable, Includes Predrilled Holes for Mounting, Lock Type Padlock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.