Zoro Homepage

Vest, Public Safety, Polyester, Lime, 3XL

  • Mfr # 4CWF1

  • Zoro # G0007314


product price: $45.59
/ea

Key Features

Color
Lime
Size
3XL
ANSI Class
Not Rated
Material
Polyester
Closure Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CWF1
Zoro #
G0007314
UPC #
190735097502
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
68 in
Length
26"
Vest Size
3XL

Details

Item
Safety Vest
Color
Lime
ANSI Class
Not Rated
Material
Polyester
Closure Type
Hook and Loop
Features
Break Away Shoulders and Sides, 360 Degrees Visibility
Standards
ANSI 207-2006
ANSI Type
ANSI/ISEA 207/2006
Expandable
No
Safety Features
Breakaway
Breakaway
Yes
Safety Vest Style
Standard
Fall Protection Compatible
No
Total Number of Pockets
0
Shop By
Closeouts

Description

Safety Vest, ANSI Class Not Rated, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 68 in, Features Break Away Shoulders and Sides, 360 Degrees Visibility, Standards ANSI 207-2006

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.