Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4CWE9
Zoro #
G0007305
UPC #
190735097496
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
64 in
Length
25.5"
Details
Item
Safety Vest
Color
Lime
Material
Polyester
Closure Type
Hook and Loop
Features
Break Away Shoulders and Sides, 360 Degrees Visibility
Standards
ANSI 207-2006
Pockets
0-3
ANSI Type
ANSI/ISEA 207/2006
Total Number of Pockets
0
Description
Safety Vest, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in, Features Break Away Shoulders and Sides, 360 Degrees Visibility, Standards ANSI 207-2006
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.