Coated Gloves, Polyurethane, Flat, Palm and Fingers, Not Rated Abrasion Level, Black, 2XL 1 PR

  • Mfr # 55NR53

  • Zoro # G000017678


product price:  $2.15
/pr
Sold in multiples of 6 for $12.90

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55NR53
Zoro #
G000017678
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 ga
Glove Length
11 in

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Flat
Glove Construction
Seamless Knit
Base Coating Coverage
Palm and Fingers
Latex-Free
No
Glove Materials
Polyester/Polyurethane
Base Coating Material
Polyurethane

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Polyurethane, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.