Shop CONDOR
See all product information
Create Account
VF, Coated Gloves, Nylon, S, 20GZ61, PR
- Mfr # 913X88
- Zoro # G024213391
product price:Â
$
2.49
/pr
Key Features
ANSI/ISEA Abrasion Level
4
Fabric Weight
23 g
Double-Dipped
No
Glove Length
9 in
Knit Material Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913X88
- Zoro #
- G024213391
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Gloves
- ANSI/ISEA Abrasion Level
- 4
- Fabric Weight
- 23 g
- Double-Dipped
- No
- Knit Material Color
- White
- Glove Features
- Solid Grip
- Standards
- ANSI/ISEA 105, EN388
- Knit Material
- Nylon
- Task and Chore Glove Style
- Seamless Knit
- Gender
- Unisex
- Palm Type
- Coated
- Hem Style
- Finished
- EN 388 Rating
- 3121X
- Includes Reinforced Thumb Crotch
- No
- Series
- Condor
Dimensions
- Size- Alpha
- S
- Glove Length
- 9 in
- Thickness
- 15 ga
- Size- Numeric
- 7
Description
Coated Gloves, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3121X, Standards ANSI/ISEA 105, EN388, Base Coating Material Nitrile, Palm Type Coated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.