Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visitor Parking Sign, 10" x 14, 478D07

  • Mfr # 478D07

  • Zoro # G5837680


product price: $22.99
/ea

Key Features

Header
Notice
Legend
Visitors Only
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D07
Zoro #
G5837680
UPC #
00194484210939
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Details

Item
Visitor Parking Sign
Header
Notice
Legend
Visitors Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601; OSHA 29 CFR 1910; OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Includes Cross-Braces
No
Sign Legend
No Parking Visitors Only
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr.
Sign Properties
Rigid
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
No
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

Visitor, Guest & Patient Parking Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products