Waiting Area, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453L80

  • Mfr # 453L80

  • Zoro # G5827101


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
Waiting Area
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L80
Zoro #
G5827101
UPC #
00194484157777
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Waiting Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
No
Header
No Header
Symbol
Waiting Area
Legend Color
Black, White
Sign Legend Text Color
Black, White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Waiting Area
Glow In The Dark
No
Legend Pictogram ID
PPIC-136
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Legend Pictogram Description
Waiting Area
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Chemical Resistant
Yes
Sign Header
No Header
Number of Printed Sides
1
Write on Surface
No
Sign Legend Background Color
Black, White
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Waiting Area, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.