Zoro Homepage

Waiting Area, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453L81

  • Mfr # 453L81

  • Zoro # G5216500


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Legend
Waiting Area
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453L81
Zoro #
G5216500
UPC #
00194484003227
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Hospital Sign
Legend
Waiting Area
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
ANSI Compliant
No
Symbol
Waiting Area
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, White
Material Properties
Rigid
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Waiting Area
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Waiting Area
Write on Surface
No
Sign Legend Background Color
Black, White
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Mirror Print
No
Chemical Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-136
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Waiting Area, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.