Shop CONDOR

WALKING OF DOGS PROHIBITED ON THIS PROPERTY, 10 in W x 14 in H, , Polyethylene, 485L08

  • Mfr # 485L08
  • Zoro # G6291770

product price: 
$
10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
WALKING OF DOGS PROHIBITED ON THIS PROPERTY
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485L08
Zoro #
G6291770
UPC #
00194484276614
Country of Origin
United States
Item
Safety Sign
Legend
WALKING OF DOGS PROHIBITED ON THIS PROPERTY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
No
OSHA Compliant
No
Standards
Local and State "Leash" Law
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Legend Pictogram Description
No Dog Walking
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Legend Pictogram ID
PPIC-265
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Chemical Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Walking Of Dogs Prohibited On This Property
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Walking Of Dogs Prohibited On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.