WALKING OF DOGS PROHIBITED ON THIS PROPERTY, 5 in W x 7 in H, Vertical Rectangle, Vinyl, 485L10

  • Mfr # 485L10

  • Zoro # G6281088


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
WALKING OF DOGS PROHIBITED ON THIS PROPERTY
Sign Material
Vinyl
Height
7 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485L10
Zoro #
G6281088
UPC #
00194484276638
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WALKING OF DOGS PROHIBITED ON THIS PROPERTY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
No
Legend Style
Symbol and Text
Standards
Local and State "Leash" Law
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
No
Header
No Header
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, Red
Sign Format
Other Format
Adhesive Style
Permanent
Sign Header
No Header
Protective Coating
No Protective Coating
Sign Legend
Walking Of Dogs Prohibited On This Property
Sign Mounting Location
Wall
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Walking Of Dogs Prohibited On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.