Zoro Homepage

Wall Switch Lockout, Clear, 4-11/64" H

  • Mfr # 437R83

  • Zoro # G4427530


product price: $7.39
/ea

Key Features

Maximum Number of Padlocks
1
Material
polycarbonate
For Maximum Padlock Shackle Diameter
1/4 in
Color
Clear
Overall Width
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R83
Zoro #
G4427530
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
0.91 in
Overall Length
29/32 in
Overall Height
4.17 in
Length
29/32 in
Height
4 11/64 in
Overall Depth
1.42 in

Details

Item
Wall Switch Lockout
Maximum Number of Padlocks
1
Material
polycarbonate
Color
Clear
Standards
OSHA 1910.147
Max. Number of Padlocks
1
Switch Type
Toggle
Lockout Color
Clear
For Switch Actuation Type
Toggle
For Switch Location
Wall Switch
Lockout Material
Polycarbonate

Description

Wall Switch Lockout, For Maximum Padlock Shackle Diameter 1/4 in, For Switch Actuation Type Toggle, Maximum Number of Padlocks 1, Overall Height 4.17 in, For Switch Location Wall Switch, Lockout Color Clear, Lockout Material Polycarbonate, Overall Depth 1.42 in, Overall Width 0.91 in, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.