Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, AVOID CONTAMINATION WASH YOUR HANDS, 10 in W x 7 in H, Polyethylene, 485P60

  • Mfr # 485P60

  • Zoro # G6300819


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
AVOID CONTAMINATION WASH YOUR HANDS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P60
Zoro #
G6300819
UPC #
00194484280000
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
AVOID CONTAMINATION WASH YOUR HANDS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Sign Background Color
Orange
Printed Language
English
OSHA Compliant
Yes
Header
Warning
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Header Legend Color
Black
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend
Avoid Contamination Wash Your Hands
Sign Header
Warning
Mirror Print
No
Mounting Pattern
4 Corner
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Glow In The Dark
No
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Sign Header Style
Text
Sign Legend Style
Text
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.