Zoro Homepage

Warning, AVOID CONTAMINATION WASH YOUR HANDS, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 485P62

  • Mfr # 485P62

  • Zoro # G6285839


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
AVOID CONTAMINATION WASH YOUR HANDS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P62
Zoro #
G6285839
UPC #
00194484280024
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
AVOID CONTAMINATION WASH YOUR HANDS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
Warning
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Orange
Header Background Color
Orange
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Sign Header Text Color
Black
Metal Detectable
No
Sign Header Background Color
Black, Orange
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
No
Chemical Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Avoid Contamination Wash Your Hands
State Specific Sign
No
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.