Warning, AVOID CONTAMINATION WASH YOUR HANDS, 14 in W x 10 in H, Polyethylene, 485P61

  • Mfr # 485P61

  • Zoro # G6311818


product price:  $13.39
/ea

Key Features

Legend
AVOID CONTAMINATION WASH YOUR HANDS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485P61
Zoro #
G6311818
UPC #
00194484280017
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
AVOID CONTAMINATION WASH YOUR HANDS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Warning
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Orange
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Orange
Sign Legend Background Color
Orange
Sign Header
Warning
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend
Avoid Contamination Wash Your Hands
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.