Warning, Do Not Block Door, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471Z21

  • Mfr # 471Z21

  • Zoro # G5812550


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Do Not Block Door
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471Z21
Zoro #
G5812550
UPC #
00194484166397
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Block Door
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Warning
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
Printed Language
English
Sign Background Color
Orange
ANSI Compliant
Yes
Header Background Color
Black, Orange
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Legend Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend
Do Not Block Door
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Sign Header Background Color
Black, Orange
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Properties
Rigid
Mirror Print
No
Sign Header
Warning
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Block Door, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.