Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, Do Not Block Door, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471Z23

  • Mfr # 471Z23

  • Zoro # G5806652


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Do Not Block Door
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Z23
Zoro #
G5806652
UPC #
00194484166403
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Do Not Block Door
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Orange
Header
Warning
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Header Background Color
Black, Orange
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header
Warning
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
State Specific Sign
No
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Corrosion Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Orange
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Legend
Do Not Block Door
Sign Legend Style
Text
Number of Printed Sides
1
Glow In The Dark
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Orange
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Block Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.