Warning, Do Not Block Door, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471Z25

  • Mfr # 471Z25

  • Zoro # G5800641


product price:  $7.29
/ea

Key Features

Legend
Do Not Block Door
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471Z25
Zoro #
G5800641
UPC #
00194484166410
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Do Not Block Door
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Warning
ANSI Compliant
Yes
Header Background Color
Black, Orange
Sign Background Color
Orange
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Block Door
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.