Warning, Do Not Block Door, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471Z22

  • Mfr # 471Z22

  • Zoro # G5059159


product price:  $23.99
/ea

Key Features

Legend
Do Not Block Door
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Z22
Zoro #
G5059159
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Block Door
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Black, Orange
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Style
Text
Sign Background Color
Orange
Header Legend Color
Black
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Do Not Block Door
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Legend Background Color
Orange
Material Properties
Rigid
Sign Header Text Color
Black
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header
Warning
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black, Orange
Graffiti Resistant
Yes
Mirror Print
No
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Block Door, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.