Warning, Do Not Block Door, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471Z26

  • Mfr # 471Z26

  • Zoro # G5275258


product price:  $8.89
/ea

Key Features

Legend
Do Not Block Door
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Z26
Zoro #
G5275258
UPC #
00194484017699
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Do Not Block Door
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
Printed Language
English
Sign Background Color
Orange
Header
Warning
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black, Orange
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Chemical Resistant
No
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend
Do Not Block Door
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Text
Sign Header
Warning
Corrosion Resistant
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Background Color
Black, Orange
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.