Warning, Do Not Drink The Water, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 470K28

  • Mfr # 470K28

  • Zoro # G5605238


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Do Not Drink The Water
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470K28
Zoro #
G5605238
UPC #
00194484094720
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Do Not Drink The Water
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Printed Language
English
Header
Warning
Header Legend Color
Black
Header Background Color
Black, Orange
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Legend Style
Text
Sign Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend
Do Not Drink The Water
Sign Header Style
Text
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header
Warning
Sign Header Background Color
Black; Orange
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.