Warning, Do Not Drink The Water, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 470K25

  • Mfr # 470K25

  • Zoro # G5603777


product price:  $22.89
/ea

Key Features

Legend
Do Not Drink The Water
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470K25
Zoro #
G5603777
UPC #
00194484094706
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Drink The Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Orange
Header Background Color
Black, Orange
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Printed Language
English
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header
Warning
Sign Legend Background Color
Orange
Sign Legend
Do Not Drink The Water
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Text Color
Black
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Background Color
Black; Orange
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.