This item is Discontinued.

Condor Warning, Do Not Drink, Wash, or Prepare Food From Water of This Well, 10 in x 7 in, Aluminum, 470H48 470H48

This item is Discontinued.

Condor

Warning, Do Not Drink, Wash, or Prepare Food From Water of This Well, 10 in x 7 in, Aluminum, 470H48 (Discontinued)

Mfr # 470H48
Zoro # G5795461
UPC # 00194484162092
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470H48
Zoro #
G5795461
UPC #
00194484162092
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Drink, Wash, or Prepare Food From Water of This Well
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header
Warning
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Format
Other Format
Includes Mounting Hardware
No
Sign Header
Warning
Glow In The Dark
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend
Do Not Drink, Wash, Or Prepare Food From Water Of This Well
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Drink, Wash, Or Prepare Food From Water Of This Well, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.