This item is Discontinued.

Condor Warning, Do Not Drink, Wash, or Prepare Food From Water of This Well, 14 in W x 10 in H, 470H52 470H52

This item is Discontinued.

Condor

Warning, Do Not Drink, Wash, or Prepare Food From Water of This Well, 14 in W x 10 in H, 470H52 (Discontinued)

Mfr # 470H52
Zoro # G5554591
UPC # 00194484093983
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470H52
Zoro #
G5554591
UPC #
00194484093983
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Drink, Wash, or Prepare Food From Water of This Well
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Sign Background Color
White
Header
Warning
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header
Warning
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend
Do Not Drink, Wash, Or Prepare Food From Water Of This Well
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Drink, Wash, Or Prepare Food From Water Of This Well, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.