Zoro Homepage

Warning, Emergency Shower, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471A59

  • Mfr # 471A59

  • Zoro # G5876460


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes of Water are Necessary
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A59
Zoro #
G5876460
UPC #
00194484163846
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes Of Water Are Necessary, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.