Zoro Homepage

Warning, Emergency Shower, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471A63

  • Mfr # 471A63

  • Zoro # G5616550


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes of Water are Necessary
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A63
Zoro #
G5616550
UPC #
00194484100858
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes of Water are Necessary
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Warning
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Red
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Legend
Warning If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes Of Water Are Necessary
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Format
Other Format
Sign Legend Style
Text
Corrosion Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Background Color
Red
Mirror Print
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes Of Water Are Necessary, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.