Warning, Emergency Shower, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471A60

  • Mfr # 471A60

  • Zoro # G5200382


product price: $22.89
/ea

Key Features

Legend
If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes of Water are Necessary
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A60
Zoro #
G5200382
UPC #
00194484013158
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes of Water are Necessary
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
Red
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Printed Language
English
Header
Warning
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Sign Legend Background Color
Red
State Specific Sign
No
Mirror Print
No
Sign Legend
Warning If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes Of Water Are Necessary
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes Of Water Are Necessary, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.