Zoro Homepage

Warning, Emergency Shower, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471A70

  • Mfr # 471A70

  • Zoro # G5360761


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes of Water are Necessary
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A70
Zoro #
G5360761
UPC #
00194484013202
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes of Water are Necessary
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header
Warning
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Sign Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Adhesive Type
Acrylic
Anti-Slip Surface
No
Protective Coating
No Protective Coating
State Specific Sign
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header
No Header
Graffiti Resistant
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend
Warning If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes Of Water Are Necessary
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning If You Come In Contact With Corrosive Chemicals Get Under A Shower Immediately -Seconds Count- Large Volumes Of Water Are Necessary, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.