Warning EQUIPMENT MAY BE BACKING OUT, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 477T36

  • Mfr # 477T36

  • Zoro # G5777672


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
WARNING EQUIPMENT MAY BE BACKING OUT
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477T36
Zoro #
G5777672
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WARNING EQUIPMENT MAY BE BACKING OUT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
State Specific Sign
No
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend
Warning Equipment May Be Backing Out
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Equipment May Be Backing Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.