Warning EQUIPMENT MAY BE BACKING OUT, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 477T38

  • Mfr # 477T38

  • Zoro # G5769738


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
WARNING EQUIPMENT MAY BE BACKING OUT
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477T38
Zoro #
G5769738
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WARNING EQUIPMENT MAY BE BACKING OUT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Write on Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend
Warning Equipment May Be Backing Out
Protective Coating
No Protective Coating
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning Equipment May Be Backing Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.