Zoro Homepage

Warning, KEEP OFF, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477L23

  • Mfr # 477L23

  • Zoro # G5836490


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
KEEP OFF
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L23
Zoro #
G5836490
UPC #
00194484210298
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP OFF
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Printed Language
English
Header
Warning
Header Background Color
Black, Orange
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
Orange
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend
Keep Off
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Sign Header Style
Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Orange
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.